Learn More
Waters Corp Waters XBridge BEH C18 XP Column, 2.5 μm, 2.1 x 100 mm, 130 Å
Supplier: Waters Corp 176002549
The XBridge BEH C18 sorbent is designed for HPLC method development, providing functionality across a mobile phase pH range of 1 to 12 and enabling seamless UPLC adoption.
- Mobile phase pH range: 1 to 12.
- Trifunctionally bonded C18 ligand.
- Superior low pH stability and ultra-low column bleed.
- Exceptional separation performance and high throughput.
- Extended column lifetimes.
- Maximum pressure: 18000 psi (1240 bar).
- Particle size: 2.5 μm.
- Pore size: 130 Å.
- Dimensions: 2.1 mm x 100 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.