Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, BEH C18, 2.5 μm, 2.1 x 100 mm

Catalog No. 50179577 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit consists of three batches of BEH C18 columns packed with three different batches of sorbent.

  • Consists of three batches of columns
  • C18 chemistry for reversed phase separation
  • Hybrid particle substrate
  • pH range of 1 pH to 12 pH
  • Maximum pressure of 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 2.5 μm
  • Pore size of 130 Å
  • Suitable for UPLC and UHPLC systems
  • Inner diameter of 2.1 mm
  • Length of 100 mm
  • Carbon load of 18%
  • Units per package: 3

Catalog No. 50-179-577 Supplier Waters Corp Supplier No. 186006198
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit consists of three batches of BEH C18 columns packed with three different batches of sorbent.

  • Consists of three batches of columns
  • C18 chemistry for reversed phase separation
  • Hybrid particle substrate
  • pH range of 1 pH to 12 pH
  • Maximum pressure of 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 2.5 μm
  • Pore size of 130 Å
  • Suitable for UPLC and UHPLC systems
  • Inner diameter of 2.1 mm
  • Length of 100 mm
  • Carbon load of 18%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.