Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge BEH C8 Column, 130 Å, 5 μm, 4.6 mm x 250 mm

Catalog No. 502390744 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This XBridge BEH C8 column is designed for reversed phase HPLC applications. It features an electronic eConnect column tag for automatic identification, tracking, and digital tracing of column use history. Benefits are maximized with the Waters Alliance iS System running Empower software.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L7
  • Inner diameter: 4.6 mm
  • Length: 250 mm
  • Application: Small molecule
  • Units per package: 1 pk
  • Equipped with eConnect column tag

Catalog No. 50-239-0744 Supplier Waters Corp Supplier No. 186003018RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This XBridge BEH C8 column is designed for reversed phase HPLC applications. It features an electronic eConnect column tag for automatic identification, tracking, and digital tracing of column use history. Benefits are maximized with the Waters Alliance iS System running Empower software.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L7
  • Inner diameter: 4.6 mm
  • Length: 250 mm
  • Application: Small molecule
  • Units per package: 1 pk
  • Equipped with eConnect column tag

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.