Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge BEH C8 OBD Prep Column, 130Å, 5 μm, 50 mm × 150 mm

Catalog No. 502391343 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It offers improved peak shape and chromatographic performance, and is suitable for method development due to its speed. The trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • Less retentive than C18 sorbents for faster separations
  • Enhances peak shape and chromatographic performance
  • Trifunctionally bonded for a wide usable pH range of 1 to 12
  • Offers superior stability at low pH
  • Features ultra-low column bleed
  • Designed for HPLC preparative systems
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle substrate: Hybrid

Catalog No. 50-239-1343 Supplier Waters Corp Supplier No. 186008305
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It offers improved peak shape and chromatographic performance, and is suitable for method development due to its speed. The trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • Less retentive than C18 sorbents for faster separations
  • Enhances peak shape and chromatographic performance
  • Trifunctionally bonded for a wide usable pH range of 1 to 12
  • Offers superior stability at low pH
  • Features ultra-low column bleed
  • Designed for HPLC preparative systems
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle substrate: Hybrid

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.