Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Column, XBridge BEH C8, 130Å, 5 μm

Catalog No. 502391574 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent, less retentive than C18, speeds method development, improving peak shape and chromatographic performance. Its trifunctionally bonded nature ensures a wide usable pH range (1–12), excellent low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1–12
  • Temperature: 60°C (low/high pH)
  • Max pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: OBD prep column
  • Surface area: 185
  • System: HPLC preparative
  • Particle technology: BEH
  • Technique: LC/MS, LC
  • USP classification: L7
  • Inner diameter: 10 mm
  • Length: 100 mm
  • Carbon load: 13%
  • Product type: Preparative columns

Catalog No. 50-239-1574 Supplier Waters Corp Supplier No. 186008173
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent, less retentive than C18, speeds method development, improving peak shape and chromatographic performance. Its trifunctionally bonded nature ensures a wide usable pH range (1–12), excellent low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1–12
  • Temperature: 60°C (low/high pH)
  • Max pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: OBD prep column
  • Surface area: 185
  • System: HPLC preparative
  • Particle technology: BEH
  • Technique: LC/MS, LC
  • USP classification: L7
  • Inner diameter: 10 mm
  • Length: 100 mm
  • Carbon load: 13%
  • Product type: Preparative columns

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.