Learn More
Waters Corp XBridge Prep Guard Cartridge, C8, 10 μm, 130 Å, 30 × 10 mm
Supplier: Waters Corp 186006894
This guard cartridge is designed to safeguard both HPLC and SFC 30 mm ID Prep OBD™ columns. When used with a compatible guard holder, it extends column lifetimes and reduces purification costs.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 pH to 12 pH
- Temperature limits: 60°C (low pH) / 60°C (high pH)
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 10 μm
- Pore size: 130 Å
- Format: Prep guard cartridge
- Surface area: 185
- System: HPLC preparative
- Particle technology: BEH
- Technique: LC/MS, LC
- USP classification: L7
- Inner diameter: 30 mm
- Length: 10 mm
- Carbon load: 13%
- Product type: Guards
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.