Learn More
Waters Corp XBridge Method Validation Kit, C8, 2.5 μm, 2.1 mm X 50 mm, 3 pk
Supplier: Waters Corp 186006203
This method validation kit consists of three batches of XBridge BEH C8 columns packed with three different batches of sorbent.
- Method validation kit format
- C8 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 1 to 12
- Maximum pressure of 18000 psi (1240 Bar)
- Particle size: 2.5 μm
- Pore size: 130 Å
- Compatible with UPLC and UHPLC systems
- Dimensions: 2.1 mm × 50 mm
- 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.