Learn More
Waters Corp XBridge BEH C8 Method Validation Kit, 130 Å, 2.5 μm, 4.6 mm x 50 mm
Supplier: Waters Corp 186006207
This method validation kit consists of three batches of XBridge BEH C8 columns packed with three different batches of sorbent.
- Chemistry: C8
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- pH range: 1 to 12 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 2.5 μm
- Pore size: 130 Å
- Format: Method Validation Kit
- Surface area: 185
- System compatibility: UPLC, UHPLC
- Particle technology: BEH
- USP classification: L7
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 13%
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.