Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge BEH HILIC Column, 130 Å, 5 μm, 4.6 mm x 250 mm

Catalog No. 502392141 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH HILIC columns feature unbonded BEH substrate, designed for retaining and separating very polar compounds. They provide efficient, reproducible HPLC HILIC separations and offer extended lifetimes.

  • Contains unbonded BEH substrate.
  • Designed for retention and separation of very polar compounds.
  • Optimized for efficient, reproducible HPLC HILIC separations.
  • More rugged than silica-based HILIC phases, offering long column lifetimes.
  • Equipped with an electronic eConnect column tag for automatic identification and tracking.
  • Compatible with any HPLC, with enhanced functionality with Alliance iS System.
  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 1 to 9
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • System: HPLC
  • Application: Small Molecule

Catalog No. 50-239-2141 Supplier Waters Corp Supplier No. 186004454RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH HILIC columns feature unbonded BEH substrate, designed for retaining and separating very polar compounds. They provide efficient, reproducible HPLC HILIC separations and offer extended lifetimes.

  • Contains unbonded BEH substrate.
  • Designed for retention and separation of very polar compounds.
  • Optimized for efficient, reproducible HPLC HILIC separations.
  • More rugged than silica-based HILIC phases, offering long column lifetimes.
  • Equipped with an electronic eConnect column tag for automatic identification and tracking.
  • Compatible with any HPLC, with enhanced functionality with Alliance iS System.
  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 1 to 9
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • System: HPLC
  • Application: Small Molecule

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.