Learn More
Waters Corp Waters XBridge BEH HILIC Method Validation Kit, 130Å, 2.5 μm, 3/pk
Supplier: Waters Corp 186006221
This method validation kit consists of three batches of XBridge BEH HILIC columns packed with three different batches of sorbent. All column documents are available online for easy access and less waste.
- Includes three batches of columns with different sorbent batches for method validation
- Features HILIC chemistry and hydrophilic interaction separation mode
- Utilizes hybrid particle substrate and BEH particle technology
- Operates effectively within a pH range of 1 to 9
- Withstands maximum pressure of 18000 psi (1240 Bar)
- Not endcapped, with low silanol activity
- Spherical particle shape; 2.5 μm particle size
- Pore size of 130 Å; surface area of 185
- Designed for UPLC and UHPLC systems
- Conforms to USP classification L3
- Individual columns: 2.1 mm inner diameter, 50 mm length
- Kit includes 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.