Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge BEH Phenyl Column, 130 Å, 5 μm, 4.6 mm X 250 mm

Catalog No. 502391819 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is equipped with an electronic eConnect column tag for automatic identification, tracking, and digital traceability of column use history. It is compatible with any HPLC system, but its advantages are fully realized with the Alliance iS System running Empower software.

  • Features phenyl chemistry for reversed-phase separation
  • Hybrid particle substrate with spherical particle shape
  • Wide pH range from 1 to 12 pH
  • Maximum pressure capacity of 6000 psi (415 Bar)
  • Endcapped with Phenyl-Hexyl bonding technology and low silanol activity
  • Particle size of 5 μm and pore size of 130 Å
  • Inner diameter of 4.6 mm and length of 250 mm

Catalog No. 50-239-1819 Supplier Waters Corp Supplier No. 186003353RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is equipped with an electronic eConnect column tag for automatic identification, tracking, and digital traceability of column use history. It is compatible with any HPLC system, but its advantages are fully realized with the Alliance iS System running Empower software.

  • Features phenyl chemistry for reversed-phase separation
  • Hybrid particle substrate with spherical particle shape
  • Wide pH range from 1 to 12 pH
  • Maximum pressure capacity of 6000 psi (415 Bar)
  • Endcapped with Phenyl-Hexyl bonding technology and low silanol activity
  • Particle size of 5 μm and pore size of 130 Å
  • Inner diameter of 4.6 mm and length of 250 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.