Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Guard Cartridge, Phenyl, 130Å, 5 μm

Catalog No. 502392611 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This 30x10mm Prep Guard Cartridge protects HPLC and SFC 30 mm ID Prep OBD™ columns. Placed ahead of the prep column, it extends column lifetimes and reduces purification costs. This cartridge supports analytical and preparative HPLC applications, featuring diverse particle sizes.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Temperature limits: 80°C (low pH) / 60°C (high pH)
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Prep guard cartridge
  • Inner diameter: 30 mm
  • Length: 10 mm

Catalog No. 50-239-2611 Supplier Waters Corp Supplier No. 186006891
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 30x10mm Prep Guard Cartridge protects HPLC and SFC 30 mm ID Prep OBD™ columns. Placed ahead of the prep column, it extends column lifetimes and reduces purification costs. This cartridge supports analytical and preparative HPLC applications, featuring diverse particle sizes.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Temperature limits: 80°C (low pH) / 60°C (high pH)
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Prep guard cartridge
  • Inner diameter: 30 mm
  • Length: 10 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.