Learn More
Waters Corp Waters XBridge BEH Phenyl XP Column, 2.5 μm, 3.0 x 30 mm, 130 Å
Supplier: Waters Corp 186006068
XBridge BEH Phenyl XP 2.5 μm columns are designed to enhance the transition between HPLC and UPLC™ technology, offering flexibility for HPLC, UHPLC, and UPLC users to improve productivity at intermediate backpressures. These columns are compatible with any LC system and provide seamless scalability between HPLC and UPLC platforms.
- Enhances the transition between HPLC and UPLC technology.
- Offers flexibility for HPLC, UHPLC, and UPLC users to improve productivity at intermediate backpressures.
- Compatible with any LC system.
- Provides seamless scalability between HPLC and UPLC platforms.
- Features BEH Phenyl (trifunctional phenyl-hexyl) stationary phase.
- Operates within a pH range of 1 to 12.
- Temperature limits: 80°C (low pH) and 60°C (high pH).
- Pore diameter: 130 Å.
- Surface area: 185 m²/g.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.