Learn More
Waters Corp XBridge BEH Phenyl XP Column, 130Å, 2.5 μm, 2.1 x 100 mm, 3 pk
Supplier: Waters Corp 176002573
The XBridge BEH Phenyl XP Column is designed for rapid analysis in forensic toxicology and pain management, offering enhanced retention of polar compounds and improved resolution compared to competitive biphenyl columns, while maintaining low backpressures compatible with traditional HPLC systems.
- Provides rapid analysis for forensic toxicology, separating 35 compounds in under 4 minutes.
- Offers enhanced retention of polar compounds and improved resolution over competitive biphenyl columns.
- Low backpressures, compatible with traditional HPLC systems.
- Features unique selectivity and excellent baseline separation.
- Capable of separating methamphetamine, phentermine, MDEA, and benzoylecgonine.
- Particle size: 2.5 μm.
- Maximum backpressure: 3274 psi.
- Column temperature: 30 °C; Sample temperature: 10 °C.
- Injection volume: 10 μL.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.