Learn More
Waters Corp Waters Corporation XBridge BEH Phenyl Method Validation Kit, 130Å, 2.5 μm, 2.1 mm x 100 mm
Supplier: Waters Corp 186006216
This method validation kit consists of three batches of XBridge BEH Phenyl columns packed with three different batches of sorbent.
- Chemistry: Phenyl
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- Endcapped: Yes
- Bonding technology: Phenyl-Hexyl
- Silanol activity: Low
- Particle shape: Spherical
- Format: Method validation kit
- System: UPLC, UHPLC
- Particle technology: BEH
- USP classification: L11
- Product type: Column kits
- pH range: 1 to 12
- Maximum pressure: 18000 psi (1240 Bar)
- Particle size: 2.5 μm
- Pore size: 130 Å
- Surface area: 185
- Inner diameter: 2.1 mm
- Length: 100 mm
- Carbon load: 15%
- Units per package: 3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.