Learn More
Waters Corp Waters XBridge BEH Phenyl Method Validation Kit, 130Å, 2.5 μm
Supplier: Waters Corp 186006218
This method validation kit consists of three batches of XBridge BEH Phenyl columns packed with three different batches of sorbent. Column documents are now available online for easy access with less waste.
- Consists of three batches of columns packed with three different batches of sorbent
- Chemistry: Phenyl
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 12
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped
- Bonding technology: Phenyl-Hexyl
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 2.5 μm
- Pore size: 130 Å
- Format: Method validation kit
- Surface area: 185
- System compatibility: UPLC, UHPLC
- Particle technology: BEH
- USP classification: L11
- Inner diameter: 3 mm
- Length: 100 mm
- Carbon load: 15 %
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.