Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, XBridge BEH Shield RP18, 130 Å, 5 μm, 4.6 mm x 150 mm

Catalog No. 502390758 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns provide alternate selectivity for HPLC method development, especially for phenolic compounds, using an embedded carbamate group. An eConnect column tag enables automatic identification, tracking, and digital tracing, fully utilized with Waters Alliance iS System and Empower software.

  • C18 chemistry, Reversed Phase
  • Hybrid particle substrate
  • pH range: 2 to 11
  • Max pressure: 6000 psi (415 Bar)
  • Endcapped, Shield RP18 bonding
  • Low silanol activity, spherical
  • Particle size: 5 μm; Pore size: 130 Å
  • Column format, 185 surface area
  • HPLC system, BEH technology
  • USP classification: L1
  • Inner diameter: 4.6 mm; Length: 150 mm
  • 1 unit/package, eConnect tag included

Catalog No. 50-239-0758 Supplier Waters Corp Supplier No. 186003009RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 columns provide alternate selectivity for HPLC method development, especially for phenolic compounds, using an embedded carbamate group. An eConnect column tag enables automatic identification, tracking, and digital tracing, fully utilized with Waters Alliance iS System and Empower software.

  • C18 chemistry, Reversed Phase
  • Hybrid particle substrate
  • pH range: 2 to 11
  • Max pressure: 6000 psi (415 Bar)
  • Endcapped, Shield RP18 bonding
  • Low silanol activity, spherical
  • Particle size: 5 μm; Pore size: 130 Å
  • Column format, 185 surface area
  • HPLC system, BEH technology
  • USP classification: L1
  • Inner diameter: 4.6 mm; Length: 150 mm
  • 1 unit/package, eConnect tag included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.