Learn More
Waters Corp XBridge BEH Shield RP18 OBD Prep Column, 130Å, 5 μm, 10 mm x 150 mm
Supplier: Waters Corp 186008170
XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and offer an essential tool for HPLC method development. The embedded carbamate group within the bonded phase ligand provides an alternate selectivity, particularly for phenolic compounds, when compared to straight-chain alkyl columns.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 2 to 11
- Temperature limits: 50°C (low pH) / 45°C (high pH)
- Maximum pressure: 6000 psi (415 bar)
- Particle size: 5 μm
- Pore size: 130 Å
- Inner diameter: 10 mm
- Length: 150 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.