Learn More
Waters Corp Waters XBridge BEH Shield RP18 OBD Prep Column, 130Å, 5 μm, 10 mm x 250 mm
Supplier: Waters Corp 186008171
These XBridge BEH Shield RP18 columns complement XBridge BEH C18 and C8 phases, offering a crucial tool for HPLC method development. The embedded carbamate group provides alternate selectivity, particularly beneficial for phenolic compounds, compared to traditional straight-chain alkyl columns.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- PH range: 2 pH to 11 pH
- Temperature limits: 50°C (low pH) to 45°C (high pH)
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Format: OBD prep column
- Technique: LC/MS, LC
- Inner diameter: 10 mm
- Length: 250 mm
- Carbon load: 17%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.