Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, XBridge BEH Shield RP18, 130Å, 3.5 μm

Catalog No. 502391966 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 VanGuard Cartridges protect analytical columns by removing particulate contamination. They are optimized for 3.5 μm sorbent particles, matching corresponding HPLC and UHPLC Columns. Integrated Shield Technology enhances peak morphology and efficiency by reducing basic analyte interactions.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle technology: BEH
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • pH range: 2 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Extends column lifetime
  • Removes particulate contamination
  • Enhances peak morphology and efficiency
  • Reduces basic analyte interactions
  • Compatible with HPLC and UHPLC Columns

Catalog No. 50-239-1966 Supplier Waters Corp Supplier No. 186007802
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 VanGuard Cartridges protect analytical columns by removing particulate contamination. They are optimized for 3.5 μm sorbent particles, matching corresponding HPLC and UHPLC Columns. Integrated Shield Technology enhances peak morphology and efficiency by reducing basic analyte interactions.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle technology: BEH
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • pH range: 2 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Extends column lifetime
  • Removes particulate contamination
  • Enhances peak morphology and efficiency
  • Reduces basic analyte interactions
  • Compatible with HPLC and UHPLC Columns

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.