Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge VanGuard Cartridge, BEH Shield RP18, 5 μm

Catalog No. 502391994 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by efficiently removing particulate contamination from the mobile phase stream.

  • C18 chemistry for reversed phase separation.
  • Hybrid particle substrate with spherical particle shape.
  • Operates within a pH range of 2 to 11.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Endcapped for enhanced performance.
  • Low silanol activity for reduced secondary interactions.
  • Particle size of 5 μm.
  • Pore size of 130 Å.
  • Compatible with HPLC systems.
  • Inner diameter of 2.1 mm and length of 5 mm.
  • Carbon load of 17 %.

Catalog No. 50-239-1994 Supplier Waters Corp Supplier No. 186007805
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by efficiently removing particulate contamination from the mobile phase stream.

  • C18 chemistry for reversed phase separation.
  • Hybrid particle substrate with spherical particle shape.
  • Operates within a pH range of 2 to 11.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Endcapped for enhanced performance.
  • Low silanol activity for reduced secondary interactions.
  • Particle size of 5 μm.
  • Pore size of 130 Å.
  • Compatible with HPLC systems.
  • Inner diameter of 2.1 mm and length of 5 mm.
  • Carbon load of 17 %.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.