Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge OSM Cartridges, C18, 10 &#mu;m, 1 x 10 mm

Catalog No. 502391130 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These XBridge OSM C18 cartridges are designed for synthetic oligonucleotide purification. Featuring Optimum Bed Density (OBD) design, they offer high loading capacities and extended lifetimes, enhancing preparative chromatography. Manufactured under cGMP guidelines, they ensure lot-to-lot consistency and superior performance for nucleic acid research and production.

  • C18 chemistry, 10 μm particle size
  • OSM cartridge format, 1 x 10 mm dimensions
  • 96 cartridges per pack
  • Reversed-phase separation mode
  • High loading capacity
  • Extended column lifetime
  • Reproducible and scalable separations
  • Compatible with purification systems
  • PH range: 1 to 12
  • Maximum pressure: 1000 psi (69 Bar)

Catalog No. 50-239-1130 Supplier Waters Corp Supplier No. 186005672
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These XBridge OSM C18 cartridges are designed for synthetic oligonucleotide purification. Featuring Optimum Bed Density (OBD) design, they offer high loading capacities and extended lifetimes, enhancing preparative chromatography. Manufactured under cGMP guidelines, they ensure lot-to-lot consistency and superior performance for nucleic acid research and production.

  • C18 chemistry, 10 μm particle size
  • OSM cartridge format, 1 x 10 mm dimensions
  • 96 cartridges per pack
  • Reversed-phase separation mode
  • High loading capacity
  • Extended column lifetime
  • Reproducible and scalable separations
  • Compatible with purification systems
  • PH range: 1 to 12
  • Maximum pressure: 1000 psi (69 Bar)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.