Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge Prep Guard Cartridge, C18, 5 μm, 130 Å, 30 mm × 10 mm

Catalog No. 50596868 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Prep Guard Cartridge protects both HPLC and SFC columns, extending their lifetime and reducing purification costs.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 1 to 12
  • Temperature limits: 80°C (low pH) to 60°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Prep Guard Cartridge
  • Surface area: 185
  • System: HPLC preparative
  • Particle technology: BEH
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 30 mm
  • Length: 10 mm
  • Carbon load: 18 %
  • Units per package: 1

Catalog No. 50-596-868 Supplier Waters Corp Supplier No. 186006893
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Prep Guard Cartridge protects both HPLC and SFC columns, extending their lifetime and reducing purification costs.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 1 to 12
  • Temperature limits: 80°C (low pH) to 60°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Prep Guard Cartridge
  • Surface area: 185
  • System: HPLC preparative
  • Particle technology: BEH
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 30 mm
  • Length: 10 mm
  • Carbon load: 18 %
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.