Learn More
Waters Corp Waters XBridge BEH C18 Column, 130Å, 3.5 μm, 2.1 mm X 30 mm
Supplier: Waters Corp 186003020
This column is engineered for HPLC method development, providing a wide usable pH range of 1 to 12, superior low pH stability, and ultra-low column bleed. Its trifunctionally bonded C18 ligand and ethylene-bridged hybrid (BEH) particle technology deliver excellent chromatographic peaks and hydrolytic stability, preventing particle dissolution and loss of efficiency at high pH. It offers accurate results and consistent performance with various mobile phases, temperatures, or pH conditions.
- Hybrid particle substrate with trifunctionally bonded C18 ligand
- Inner diameter: 2.1 mm
- Length: 30 mm
- Particle size: 3.5 μm
- Pore size: 130 Å
- Operates over a mobile phase pH range of 1 to 12
- Maximum pressure tolerance: 6000 psi (415 Bar)
- Superior low pH stability and ultra-low column bleed
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.