Learn More
Waters Corp Waters Corporation Column, C18, 3.5 μm, 3 mm X 100 mm, 130 Å
Supplier: Waters Corp 186003027
The XBridge BEH C18 sorbent is designed for high-performance liquid chromatography (HPLC) method development, usable across a mobile phase pH range of 1 to 12. This column provides superior low pH stability and ultra-low column bleed, ensuring unmatched lifetime and flexibility over an unparalleled range of mobile phase pH and temperature.
- Trifunctionally bonded C18 ligand for universal HPLC separations.
- Widest usable pH range of 1 to 12.
- Superior low pH stability.
- Ultra-low column bleed.
- Advanced end-capping and trifunctional bonding for outstanding performance.
- Maximum pressure: 6000 psi (415 Bar).
- Particle size: 3.5 μm.
- Pore size: 130 Å.
- Dimensions: 3 mm inner diameter × 100 mm length.
- Carbon load: 18%.
- Units per package: 1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.