Learn More
Waters Corp Waters XBridge BEH C18 Column, 130Å, 5 μm, 3 mm ID x 250 mm
Supplier: Waters Corp 186003133
The XBridge BEH C18 Column is a workhorse for HPLC method development, offering a wide usable pH range (1 to 12) and superior low pH stability. Based on BEH particle technology, these columns enable robust method development and flexibility to scale across chromatographic platforms.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 12
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 5 μm
- Pore size: 130 Å
- Inner diameter: 3 mm
- Length: 250 mm
- Low silanol activity
- Manufactured under cGMP and ISO 9001 conditions
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.