Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH C18 Column, 130Å, 5 μm, 4.6 mm x 75 mm

Catalog No. 50781554 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12). The trifunctionally bonded C18 ligand provides a universal column for most HPLC separations and offers superior low pH stability and ultra–low column bleed.

  • Can be used over an entire range of mobile phase pH (1 to 12).
  • Trifunctionally bonded C18 ligand provides a universal column for most HPLC separations.
  • Superior low pH stability.
  • Ultra–low column bleed.
  • Optimal operational temperature range of 60°C to 80°C.
  • Maximum pressure of 6000 psi (415 Bar).
  • Low silanol activity.
  • Spherical particle shape.
  • Endcapped for improved performance.

Catalog No. 50-781-554 Supplier Waters Corp Supplier No. 186003114
May include imposed supplier surcharges.
Add to Cart
Add to Cart

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12). The trifunctionally bonded C18 ligand provides a universal column for most HPLC separations and offers superior low pH stability and ultra–low column bleed.

  • Can be used over an entire range of mobile phase pH (1 to 12).
  • Trifunctionally bonded C18 ligand provides a universal column for most HPLC separations.
  • Superior low pH stability.
  • Ultra–low column bleed.
  • Optimal operational temperature range of 60°C to 80°C.
  • Maximum pressure of 6000 psi (415 Bar).
  • Low silanol activity.
  • Spherical particle shape.
  • Endcapped for improved performance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.