Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, C18, 5 μm, 3 mm, 100 mm

Catalog No. 50782027 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C18 sorbent is ideal for HPLC method development, usable across a mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand provides a universal column for most HPLC separations, featuring wide pH range, superior low pH stability, and ultra-low column bleed.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1 to 12
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 5 μm
  • Endfitting type
  • Pore size of 130 Å
  • Method validation kit format
  • Surface area of 185
  • HPLC system compatibility
  • BEH particle technology
  • USP classification L1
  • Inner diameter of 3 mm
  • Length of 100 mm
  • Carbon load of 18%
  • 3 units per package

Catalog No. 50-782-027 Supplier Waters Corp Supplier No. 186003772
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C18 sorbent is ideal for HPLC method development, usable across a mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand provides a universal column for most HPLC separations, featuring wide pH range, superior low pH stability, and ultra-low column bleed.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1 to 12
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 5 μm
  • Endfitting type
  • Pore size of 130 Å
  • Method validation kit format
  • Surface area of 185
  • HPLC system compatibility
  • BEH particle technology
  • USP classification L1
  • Inner diameter of 3 mm
  • Length of 100 mm
  • Carbon load of 18%
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.