Learn More
Waters Corp HPLC Column, XBridge C18, 150 mm, 2.1 mm, 5.0 μm
Supplier: Waters Corp 186003771
The XBridge BEH C18 sorbent is designed for HPLC method development and can be used across a mobile phase pH range of 1–12. Its trifunctionally bonded C18 ligand provides a universal column suitable for most HPLC separations, offering a wide usable pH range, superior low pH stability, and ultra-low column bleed.
- Length: 150 mm
- Inner diameter: 2.1 mm
- Particle size: 5.0 μm
- Pore size: 130 Å
- Pack contains 3 columns
- Carbon load: 18.0%
- Endcapping: Yes
- Mode: Reversed Phase (RP)
- pH range: 1 to 12
- USP number: L1
- Column description: C18 (RP18, ODS, Octadecyl)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.