Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sentry Guard Cartridge, C18, 130Å, 3.5 μm, 4.6 mm × 20 mm

Catalog No. 50781513 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C18 sorbent serves as a workhorse for HPLC method development, offering utility across the entire mobile phase pH range of 1-12. Its trifunctionally bonded C18 ligand provides a universal column suitable for most HPLC separations. This design ensures the widest usable pH range, superior stability at low pH, and ultra-low column bleed.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Format: Sentry guard cartridge
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Carbon load: 18%
  • Units per package: 2 pk

Catalog No. 50-781-513 Supplier Waters Corp Supplier No. 186003061
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C18 sorbent serves as a workhorse for HPLC method development, offering utility across the entire mobile phase pH range of 1-12. Its trifunctionally bonded C18 ligand provides a universal column suitable for most HPLC separations. This design ensures the widest usable pH range, superior stability at low pH, and ultra-low column bleed.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Format: Sentry guard cartridge
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Carbon load: 18%
  • Units per package: 2 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.