Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Guard Cartridge, C18, 5 μm, 3 mm X 20 mm

Catalog No. 50781515 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HPLC Guard Cartridge is designed for reversed phase applications. It features a C18 package specification with a 130Å pore size and 5.0 μm particle size. The cartridge has an inner diameter of 3 mm and a length of 20 mm, suitable for various chromatographic separations.

  • C18 package specification (RP18, ODS, Octadecyl)
  • Inner diameter: 3 mm
  • Length: 20 mm
  • Mode: Reversed Phase (RP)
  • Particle size: 5.0 μm
  • Pore size: 130 Å
  • Carbon load: 18.0%
  • Endcapping: Yes
  • pH range: 1 to 12
  • USP number: L1

Catalog No. 50-781-515 Supplier Waters Corp Supplier No. 186003063
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This HPLC Guard Cartridge is designed for reversed phase applications. It features a C18 package specification with a 130Å pore size and 5.0 μm particle size. The cartridge has an inner diameter of 3 mm and a length of 20 mm, suitable for various chromatographic separations.

  • C18 package specification (RP18, ODS, Octadecyl)
  • Inner diameter: 3 mm
  • Length: 20 mm
  • Mode: Reversed Phase (RP)
  • Particle size: 5.0 μm
  • Pore size: 130 Å
  • Carbon load: 18.0%
  • Endcapping: Yes
  • pH range: 1 to 12
  • USP number: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.