Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Guard Cartridge, XBridge BEH C18, 5 μm

Catalog No. 50781516 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH C18 sorbent is a robust solution for HPLC method development, compatible with a broad mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand provides a universal column solution for most HPLC separations, ensuring a wide usable pH range, superior low pH stability, and ultra-low column bleed.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1 to 12
  • Superior stability under low pH conditions
  • Ultra-low column bleed
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Sentry guard cartridge format
  • HPLC system compatible
  • BEH particle technology
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Available in 2-unit packages

Catalog No. 50-781-516 Supplier Waters Corp Supplier No. 186003064
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH C18 sorbent is a robust solution for HPLC method development, compatible with a broad mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand provides a universal column solution for most HPLC separations, ensuring a wide usable pH range, superior low pH stability, and ultra-low column bleed.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1 to 12
  • Superior stability under low pH conditions
  • Ultra-low column bleed
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Sentry guard cartridge format
  • HPLC system compatible
  • BEH particle technology
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Available in 2-unit packages

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.