Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, C18, 3.5 μm, 2.1 mm × 20 mm

Catalog No. 50781472 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C18 sorbent functions as a workhorse for High-Performance Liquid Chromatography (HPLC) method development, usable across a mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand offers a universal column solution for most HPLC separations, providing a wide usable pH range, enhanced low pH stability, and minimal column bleed.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • Inner diameter: 2.1 mm
  • Length: 20 mm
  • Carbon load: 18 %
  • Units per package: 1 pk

Catalog No. 50-781-472 Supplier Waters Corp Supplier No. 186003019
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C18 sorbent functions as a workhorse for High-Performance Liquid Chromatography (HPLC) method development, usable across a mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand offers a universal column solution for most HPLC separations, providing a wide usable pH range, enhanced low pH stability, and minimal column bleed.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • Inner diameter: 2.1 mm
  • Length: 20 mm
  • Carbon load: 18 %
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.