Learn More
Waters Corp Waters Column, C8, 130 Å, 3.5 μm, 1 × 50 mm
Supplier: Waters Corp 186003177
The XBridge BEH C8 sorbent is less retentive than the XBridge BEH C18 sorbent. It is suitable for methods requiring faster analysis while improving peak shape and chromatographic performance. This trifunctionally bonded sorbent offers a wide usable pH range (1-12), superior low pH stability, and ultra-low column bleed.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 12 pH
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Endfitting type: Standard
- Pore size: 130 Å
- Surface area: 185
- System: HPLC system compatibility
- Particle technology: BEH
- USP classification: L7
- Inner diameter: 1 mm
- Length: 50 mm
- Carbon load: 18%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.