Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C8, 3.5 μm, 3 × 50 mm

Catalog No. 50781503 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is suitable for methods where speed is preferred, while also improving peak shape and chromatographic performance. This trifunctionally bonded sorbent provides the widest usable pH range (1-12), excellent low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 13 %
  • Units per package: 1

Catalog No. 50-781-503 Supplier Waters Corp Supplier No. 186003050
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is suitable for methods where speed is preferred, while also improving peak shape and chromatographic performance. This trifunctionally bonded sorbent provides the widest usable pH range (1-12), excellent low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 13 %
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.