Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH C8 Column, 130Å, 5 μm, 3 mm × 100 mm

Catalog No. 50781619 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is preferred for method development due to the speed offered by a less retentive column, while improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L7
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 13%

Catalog No. 50-781-619 Supplier Waters Corp Supplier No. 186003191
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is preferred for method development due to the speed offered by a less retentive column, while improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L7
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 13%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.