Learn More
Waters Corp Waters XBridge BEH C8 Column, 130 Å, 5 μm, 4.6 mm X 100 mm
Supplier: Waters Corp 186003016
The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is preferred for method development due to the speed offered by a less retentive column, while also improving peak shape and chromatographic performance. This trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.
- Less retentive C8 sorbent for faster method development and improved peak shape
- Trifunctionally bonded sorbent
- Widest usable pH range (1 to 12)
- Superior low pH stability
- Ultra-low column bleed
- Separation mode: Reversed Phase
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- Suitable for HPLC systems
- BEH particle technology
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.