Learn More
Waters Corp Waters XBridge BEH C8 Column, 5 μm, 4.6 mm x 50 mm, 130 Å
Supplier: Waters Corp 186003015
The XBridge BEH C8 sorbent is less retentive than the C18 sorbent, suitable for rapid method development and improved peak shape. Its trifunctionally bonded design offers a wide usable pH range (1-12), superior low pH stability, and ultra-low column bleed.
- Chemistry: C8
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- pH range: 1 to 12
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- Surface area: 185
- System: HPLC
- Particle technology: BEH
- USP classification: L7
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 13 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.