Learn More
Waters Corp Waters XBridge C8 Column, 130Å, 5 μm, 4.6 mm x 75 mm
Supplier: Waters Corp 186003195
The XBridge BEH C8 sorbent is less retentive compared to the BEH C18 sorbent. It is preferred by method developers for its speed, improved peak shape, and enhanced chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra–low column bleed.
- Less retentive than BEH C18 sorbent.
- Suitable for methods requiring speed, improved peak shape, and better chromatographic performance.
- Trifunctionally bonded sorbent for a wide usable pH range of 1 to 12.
- Superior low pH stability.
- Ultra–low column bleed.
- Withstands a maximum pressure of 6000 psi (415 bar).
- Endcapped.
- Low silanol activity.
- Spherical particle shape.
- 130 Å pore size.
- 5 μm particle size.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.