Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH C8 Sentry Guard Cartridge, 130Å, 3.5 μm, 4.6 mm X 20 mm

Catalog No. 50781531 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is designed to offer speed during method development while improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides a wide usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry.
  • Reversed phase separation mode.
  • Hybrid particle substrate.
  • 3.5 μm particle size.
  • 130 Å pore size.
  • Sentry guard cartridge format.
  • HPLC system compatible.
  • 4.6 mm inner diameter.
  • 20 mm length.
  • 2 units per package.
  • 6000 psi (415 Bar) maximum pressure.
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • 13 % carbon load.
  • USP classification: L7.
  • Surface area: 185.

Catalog No. 50-781-531 Supplier Waters Corp Supplier No. 186003079
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is designed to offer speed during method development while improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides a wide usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry.
  • Reversed phase separation mode.
  • Hybrid particle substrate.
  • 3.5 μm particle size.
  • 130 Å pore size.
  • Sentry guard cartridge format.
  • HPLC system compatible.
  • 4.6 mm inner diameter.
  • 20 mm length.
  • 2 units per package.
  • 6000 psi (415 Bar) maximum pressure.
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • 13 % carbon load.
  • USP classification: L7.
  • Surface area: 185.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.