Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH C8 Method Validation Kit, 3.5 μm, 130 Å

Catalog No. 50465959 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is preferred for method development due to the speed offered by a less retentive column, while improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1-12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry for reversed-phase separation
  • Hybrid particle substrate for enhanced performance
  • Wide pH range of 1 to 12
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped for reduced silanol activity
  • Spherical particle shape for consistent results
  • Particle size of 3.5 μm
  • Pore size of 130 Å
  • Designed as a Method Validation Kit for HPLC systems
  • Inner diameter of 3 mm and length of 100 mm
  • Carbon load of 13%
  • Includes 3 units per package

Catalog No. 50-465-959 Supplier Waters Corp Supplier No. 186003778
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is preferred for method development due to the speed offered by a less retentive column, while improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1-12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry for reversed-phase separation
  • Hybrid particle substrate for enhanced performance
  • Wide pH range of 1 to 12
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped for reduced silanol activity
  • Spherical particle shape for consistent results
  • Particle size of 3.5 μm
  • Pore size of 130 Å
  • Designed as a Method Validation Kit for HPLC systems
  • Inner diameter of 3 mm and length of 100 mm
  • Carbon load of 13%
  • Includes 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.