Learn More
Waters Corp Waters BEH C8 Kit, 3.5 μm, 4.6 mm × 150 mm
Supplier: Waters Corp 186003781
The XBridge BEH C8 Method Validation Kit is a less retentive C8 sorbent designed for HPLC method development. It offers improved peak shape and stability across a wide pH range, ensuring superior low pH stability and ultra-low column bleed. This trifunctionally bonded sorbent provides the widest usable pH range of 1 to 12.
- Less retentive compared to C18 sorbent.
- Offers speed for method development.
- Improved peak shape and chromatographic performance.
- Trifunctionally bonded sorbent.
- Widest usable pH range of 1 to 12.
- Superior low pH stability.
- Ultra-low column bleed.
- Chemistry is C8.
- Particle substrate is hybrid.
- Maximum pressure of 6000 psi (415 Bar).
- Endcapped.
- Low silanol activity.
- Spherical particle shape.
- Particle size is 3.5 μm.
- Pore size is 130 Å.
- System is HPLC.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.