Learn More
Waters Corp Method Validation Kit, BEH C8, 130 Å Pore, 3.5 μm, 4.6 mm × 100 mm
Supplier: Waters Corp 186003780
XBridge C8 sorbents utilize proprietary Ethylene Bridged Hybrid (BEH) Technology, providing high mechanical strength and excellent stability for reversed-phase separations. These sorbents are designed to offer separations with superior peak shape and high efficiency.
- Designed for method validation.
- Contains three units.
- Sorbent type: BEH C8.
- Particle size: 3.5 μm.
- Pore size: 130 Å.
- Column dimensions: 4.6 mm ID, 100 mm length.
- Utilizes Ethylene Bridged Hybrid (BEH) Technology for high mechanical strength and excellent stability in reversed-phase separations.
- Provides separations with superior peak shape and high efficiency.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.