Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge Method Validation Kit, C8, 5 μm, 2.1 mm x 150 mm, 3 pk

Catalog No. 50465963 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent is designed for method development, offering speed, improved peak shape, and chromatographic performance. This trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Method validation kit
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L7
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 13%
  • Units per package: 3 pk

Catalog No. 50-465-963 Supplier Waters Corp Supplier No. 186003782
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is designed for method development, offering speed, improved peak shape, and chromatographic performance. This trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Method validation kit
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L7
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 13%
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.