Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, C8, 5 μm, 4.6 mm × 100 mm

Catalog No. 50465966 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit features a C8 sorbent that is less retentive than C18 sorbents, allowing for faster analysis while improving peak shape and chromatographic performance.

  • Trifunctionally bonded sorbent provides a wide usable pH range (1 to 12), excellent low pH stability, and ultra-low column bleed.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Format: Method validation kit.
  • System: HPLC.
  • USP classification: L7.
  • Inner diameter: 4.6 mm.
  • Length: 100 mm.
  • Carbon load: 13%.
  • 3 units per package.

Catalog No. 50-465-966 Supplier Waters Corp Supplier No. 186003785
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit features a C8 sorbent that is less retentive than C18 sorbents, allowing for faster analysis while improving peak shape and chromatographic performance.

  • Trifunctionally bonded sorbent provides a wide usable pH range (1 to 12), excellent low pH stability, and ultra-low column bleed.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Format: Method validation kit.
  • System: HPLC.
  • USP classification: L7.
  • Inner diameter: 4.6 mm.
  • Length: 100 mm.
  • Carbon load: 13%.
  • 3 units per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.