Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge Glycan BEH Amide Column, 130Å, 3.5 μm, 2.1 x 100 mm

Catalog No. 502392752 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are engineered for HILIC separations, specifically for analyzing 2-aminobenzamide (2-AB), 2-aminobenzoic acid (2-AA), or RapiFluor-MS™ labeled glycans. They leverage ethylene bridged hybrid (BEH Technology™) particle composition for robust performance.

  • Separates neutral and charged labeled glycan species.
  • Retention based on molecular hydrophobicity (hydrodynamic volume).
  • Provides high resolving power via fully porous packing materials.
  • Offers excellent chemical and mechanical stability.
  • Calibratable with labeled Dextran Calibration Ladder Standards.
  • Scalable 1.7 μm, 2.5 μm XP, and 3.5 μm particle sizes for UPLC and HPLC.
  • Operating pH limit: 3 to 8.
  • Operating temperature: 20 °C to 90 °C.
  • Maximum operating pressure: 5000 psi (3.5 μm) to 18,000 psi (2.5 μm XP).

Catalog No. 50-239-2752 Supplier Waters Corp Supplier No. 186007503
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are engineered for HILIC separations, specifically for analyzing 2-aminobenzamide (2-AB), 2-aminobenzoic acid (2-AA), or RapiFluor-MS™ labeled glycans. They leverage ethylene bridged hybrid (BEH Technology™) particle composition for robust performance.

  • Separates neutral and charged labeled glycan species.
  • Retention based on molecular hydrophobicity (hydrodynamic volume).
  • Provides high resolving power via fully porous packing materials.
  • Offers excellent chemical and mechanical stability.
  • Calibratable with labeled Dextran Calibration Ladder Standards.
  • Scalable 1.7 μm, 2.5 μm XP, and 3.5 μm particle sizes for UPLC and HPLC.
  • Operating pH limit: 3 to 8.
  • Operating temperature: 20 °C to 90 °C.
  • Maximum operating pressure: 5000 psi (3.5 μm) to 18,000 psi (2.5 μm XP).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.