Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Glycan BEH Amide Column, 130 Å, 3.5 μm

Catalog No. 502390503 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

BEH-based Glycan chemistry offerings address UPLC and HPLC-based application needs. Each batch of BEH Glycan material is quality control tested with the 2-AB labeled Glycan Performance standard to ensure batch to batch consistency.

  • Chemistry: Amide
  • Separation mode: Hydrophilic interaction (HILIC)
  • Material: Hybrid (particle substrate), BEH (particle technology)
  • Pore size: 130 Å
  • Particle size: 3.5 μm
  • Dimensions (ID x length): 2.1 mm X 150 mm
  • pH range: 2 to 11 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • System: HPLC
  • Application: Glycan

Catalog No. 50-239-0503 Supplier Waters Corp Supplier No. 186007504
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BEH-based Glycan chemistry offerings address UPLC and HPLC-based application needs. Each batch of BEH Glycan material is quality control tested with the 2-AB labeled Glycan Performance standard to ensure batch to batch consistency.

  • Chemistry: Amide
  • Separation mode: Hydrophilic interaction (HILIC)
  • Material: Hybrid (particle substrate), BEH (particle technology)
  • Pore size: 130 Å
  • Particle size: 3.5 μm
  • Dimensions (ID x length): 2.1 mm X 150 mm
  • pH range: 2 to 11 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • System: HPLC
  • Application: Glycan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.