Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, Glycan BEH Amide, 130Å, 3.5 μm, 4.6 mm × 150 mm

Catalog No. 502392328 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Waters BEH-based Glycan chemistry offers highly scalable particle sizes for UPLC (1.7 μm) and HPLC-based (2.5 μm XP and 3.5 μm) applications. Each batch of BEH Glycan material is quality control tested with the 2-AB labeled Glycan Performance standard to ensure batch-to-batch consistency and similar glycan profiles. Chromatographers can select the most appropriate LC-based technology for their specific released glycan analysis needs.

  • Amide chemistry
  • Hydrophilic interaction (HILIC) separation mode
  • Hybrid particle substrate
  • pH range: 2 to 11 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Spherical particle shape
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • HPLC system
  • Method Validation Kit format
  • Units per package: 3 pk

Catalog No. 50-239-2328 Supplier Waters Corp Supplier No. 186007277
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters BEH-based Glycan chemistry offers highly scalable particle sizes for UPLC (1.7 μm) and HPLC-based (2.5 μm XP and 3.5 μm) applications. Each batch of BEH Glycan material is quality control tested with the 2-AB labeled Glycan Performance standard to ensure batch-to-batch consistency and similar glycan profiles. Chromatographers can select the most appropriate LC-based technology for their specific released glycan analysis needs.

  • Amide chemistry
  • Hydrophilic interaction (HILIC) separation mode
  • Hybrid particle substrate
  • pH range: 2 to 11 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Spherical particle shape
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • HPLC system
  • Method Validation Kit format
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.