Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Guard Cartridge, 130Å, 3.5 μm, 2.1 mm x 10 mm

Catalog No. 502390850 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard cartridge utilizes BEH Technology™ particle composition, providing chemical and mechanical stability for HILIC separations of labeled glycans. Its BEH-based Glycan chemistry is suitable for both UPLC and HPLC applications, with each batch quality control tested to ensure consistent glycan profiles.

  • Features amide chemistry, hybrid particle substrate, and BEH Technology™.
  • Hydrophilic interaction (HILIC) separation for labeled glycans.
  • Particle size: 3.5 μm; Pore size: 130 Å.
  • Dimensions: 2.1 mm ID x 10 mm length.
  • Max. pressure: 6000 psi (415 Bar).
  • QC tested with glycan performance standard for consistency.
  • Operating pH range: 2 to 11; Temperature range: 20°C to 90°C.
  • Low silanol activity, spherical particle shape, and optimized for HPLC systems.
  • Supplied as 2 units per package.

Catalog No. 50-239-0850 Supplier Waters Corp Supplier No. 186007505
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard cartridge utilizes BEH Technology™ particle composition, providing chemical and mechanical stability for HILIC separations of labeled glycans. Its BEH-based Glycan chemistry is suitable for both UPLC and HPLC applications, with each batch quality control tested to ensure consistent glycan profiles.

  • Features amide chemistry, hybrid particle substrate, and BEH Technology™.
  • Hydrophilic interaction (HILIC) separation for labeled glycans.
  • Particle size: 3.5 μm; Pore size: 130 Å.
  • Dimensions: 2.1 mm ID x 10 mm length.
  • Max. pressure: 6000 psi (415 Bar).
  • QC tested with glycan performance standard for consistency.
  • Operating pH range: 2 to 11; Temperature range: 20°C to 90°C.
  • Low silanol activity, spherical particle shape, and optimized for HPLC systems.
  • Supplied as 2 units per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.