Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION XBridge BEH HILIC Column, 5 μm, 130Å

Catalog No. 50782425 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These HILIC columns, featuring unbonded BEH substrate, are engineered for the effective retention and separation of highly polar compounds. Optimized for HPLC HILIC conditions, they deliver efficient, reproducible separations. The BEH particle’s chemical stability ensures longer column lifetimes and superior performance, including peak shape and retention, compared to standard reversed-phase columns. They are suitable for a pH range of 1 to 9 and withstand high pressure limits.

  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm.
  • Length: 150 mm.
  • Maximum pressure: 6000 psi (415 Bar).
  • Designed for highly polar compound retention and separation.
  • Robust BEH particle technology for extended column lifetimes.
  • Optimized for efficient and reproducible HPLC HILIC separations.

Catalog No. 50-782-425 Supplier Waters Corp Supplier No. 186004446
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These HILIC columns, featuring unbonded BEH substrate, are engineered for the effective retention and separation of highly polar compounds. Optimized for HPLC HILIC conditions, they deliver efficient, reproducible separations. The BEH particle’s chemical stability ensures longer column lifetimes and superior performance, including peak shape and retention, compared to standard reversed-phase columns. They are suitable for a pH range of 1 to 9 and withstand high pressure limits.

  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm.
  • Length: 150 mm.
  • Maximum pressure: 6000 psi (415 Bar).
  • Designed for highly polar compound retention and separation.
  • Robust BEH particle technology for extended column lifetimes.
  • Optimized for efficient and reproducible HPLC HILIC separations.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.